
PASS & SEYMOUR 5679SS 15Amp 250V 2-Pole/3-Wire Flanged Outlet, Gray
Description
FEATURES AND BENEFITS: • All thermoplastic construction, provides excellent impact and chemical resistance. • NEMA configuration molded on flange, easy field identification. • Depth (US): 1.374" • Diameter (US): 2.562"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Type | Flanged Outlet |
Size | 3 in | Voltage Rating | 250 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 4 | NEMA Rating | 6-15R |
Material | Thermoplastic | Color | Gray |
Standards | UL 498 | Application | Commercial Applications |
UPC | 785007567915 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 | 3500 - SKID - 3500 |