
PASS & SEYMOUR L520FO 20Amp 125V Turnlok® NEMA L520 Outlet, Gray
Description
Flanged Outlet 3wire 20amp 125volt TurnlokFEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.•Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Flanged Outlet | Type | Outlet |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Phase | 3 | Material | Thermoplastic |
Color | Gray | Length | 1.34 in |
Diameter | 2.87 in | NEMA Rating | L5-20R |
Standards | UL 498 | Application | Commercial |
UPC | 785007252033 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 1800 - SKID - 1800 |