
PASS & SEYMOUR L620FO 20Amp 125V Turnlok® NEMA L620 Outlet, Gray
Description
20Amp 125V Turnlok® NEMA L620 Outlet, Gray. FEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.• Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wire Connector | Type | Flanged Outlet |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Phase | 3 | Material | Thermoplastic |
Color | Gray | Diameter | 2.87 in |
NEMA Rating | L6-20R | Standards | UL 498 |
Application | Commercial Applications | UPC | 785007262032 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 1800 - SKID - 1800 |