
EGS CLMPR23P100 100Amp 2-3-Pole Appleton ACP Plug Clamping Ring, Silver/Grey
Description
POWERTITE® Clamping ring for use with 100A ACP plug.
Specifications
Brand Name | Emerson | Item Name | Clamp Ring |
Material | Copperfree Aluminum | Color/Finish | Silver |
For Use With | Powertite 2/3-Pole 100 A ACP Plugs | Includes | Gasket |
UPC | 781381742498 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |