EGS API-1034 100Amp 600V 3-Wire 4-Pole Appleton Powertite® Replacement Interior Plug, Natural
Description
Powertite Grounding Style 2 Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfre
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Plug Interior Assembly | Voltage Rating | 600 VAC at 50 - 400 Hz, 250 VDC |
Amperage Rating | 100 A | Phase | 3 |
Number of Poles | 4 | Type | Grounding Style 2 |
Number of Wires | 3 | Wire Size | 4-1 AWG Building, 4-2 AWG Extra Flex |
Material | Copperfree Aluminum | Temperature Rating | -40 to 107 °C |
For Use With | ARI-1034 Receptacle | Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 |
Application | For use on Shipping Docks, Ports and Other Ship to Shore Applications | UPC | 781381165884 |
Packages
1 - UNIT - 1 |