Abbotsford
appapi3044

EGS API3044 30Amp 600V 4-Wire 4-Pole Appleton Powertite® Replacement Interior Plug

Price $220.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:API3044

Description

Appleton powertite series uses the versatile pin and sleeve design to provide safe, reliable power for any types of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, these plugs and receptacles are built of triple coated, aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Both standard and reverse service versions are available, and field conversion between the two is simple using a matching plug and receptacle for most styles. Environments and any other applications that requires NEMA 4X protection. Any applications that requires rugged, weatherproof electrical connections. Water resistant and suitable for use from –40°F/–40°C to 225°F/107°C. Standard or reverse service (e.g., to supply power to a receptacle from the plug on a generator); field convertible. Appleton also offers a nonmetallic plug designed to work with Powertite receptacles.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Plug Interior Assembly Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC
Amperage Rating 30 A Phase 3
Number of Poles 4 Type Grounding Style 1
Number of Wires 4 Wire Size 10-6 AWG Building, 10-8 AWG Extra Flex
Material Copperfree Aluminum Temperature Rating -40 to 107 °C
For Use With ARI-3044 Receptacle Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11
Application For use on Shipping Docks, Ports and Other Ship to Shore Applications UPC 781381165969

Packages

1 - UNIT - 1