
Gas Range Adapter
Description
Specifications
Brand Name | Woods | Item Name | Gas Range Adapter |
Material | PVC | Color/Finish | White |
Type | 1-Outlet | Dimensions | 2.187 in W x 2-3/4 in D x 3-5/8 in H |
Standards | UL Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |