
ABB MS210B Pos-E-Kon™ Male Screw Terminal Insert
Description
Screw terminal Insert, Male, B series, 16 A 600 VAC, 10 contacts with ground connection, made of glass-filled thermoplastic.
Specifications
Brand Name | ABB | Sub Brand | Pos-E-Kon® |
Item Name | Screw Terminal Insert | Conductor Size | 20-14 AWG |
Number of Contacts | 10 | Material | Glass-Filled Thermoplastic Body, Copper Contact |
Color/Finish | Gold Contact Surface | Type | Male, Rectangular |
Series/Model | B Series | Voltage Rating | 600 VAC |
Amperage Rating | 16 A | Number of Poles | 10 |
Temperature Rating | -40 to 125 °C | Standards | CSA 70013, UL 94-V0 Flammability Rating |
Application | For use with B series | UPC | 786210117973 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |