Abbotsford
crhar642

4-Pole 3W 60Amp 600V Crouse-Hinds Arktite® Heavy Duty Circuit Breaking Receptacle Housing

Inventory
Unavailable for order
Manufacturer:WESTWAY ELECTRICAL
Manufacturer #:AR642

Description

ArktiteĀ® Heavy duty circuit breaking receptacle. CPK caps for Arktite plugs are used where portable equipment is on a standby basis and plugs are not in use. To effectively protect insulation and contacts from excessive moisture, dirt, dust and corrosion. Copper-free aluminum material. Natural finish.

Specifications

Brand Name Crouse-Hinds Sub Brand Arktite®
Item Name Receptacle Housing Type Heavy-Duty, Spring Door
Voltage Rating 600 VAC/250 VDC Amperage Rating 60 A
Number of Contacts 3 Material Copper-Free Aluminum
NEMA Rating NEMA 4 Standards NEC/CEC Certified

Packages

1 - UNIT - 1