CROUSE-HINDS AR342 30Amp 600V 4 Pole Arktite® Heavy Duty Circuit Breaking Receptacle Spring Door Housing
Description
ArktiteĀ® Heavy duty circuit breaking non-hazardous receptacles housing. Receptacle housing body is made of high impact strength copper-free aluminum.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Arktite® |
Item Name | Receptacle Housing | Type | Heavy-Duty, Spring Door |
Voltage Rating | 600 VAC/250 VDC | Amperage Rating | 30 A |
Number of Contacts | 4 | Material | Copper-Free Aluminum |
Dimensions | 2.88 in L x 3.38 in W | NEMA Rating | NEMA 4 |
Standards | NEC/CEC Certified |
Packages
1 - UNIT - 1 |