CROUSE-HINDS ARE56 1-1/2" Crouse-Hinds ARE56 Back Box for 60Amp Receptacle Housing
Description
ARE back box. One Hub. Cast aluminum material.
Specifications
Brand Name | Crouse-Hinds | Item Name | Back Box |
Type | One Hub | Length | 4.69 in |
Width | 4-1/4 in | Depth | 5.69 in |
Material | Aluminum | Series/Model | ARE |
Amperage Rating | 60 A | Cable Entry | 1-1/2 in |
Application | For used in Ordinary/Non-Hazardous Locations |
Packages
1 - UNIT - 1 |