Abbotsford
appaee36

EGS 1 inch AEE Series Aluminum Mounting Box for Powertite Series 60Amp and 100Amp Receptacles

Price $71.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AEE36

Description

Aluminum mounting box for Powertite Series 60Amp and 100Amp Receptacles.Features:- Number Of Outlet: 1- Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum- Size: 1"- Cable Entry: (1) 1" Hub- Mounting: Lugs - Knockouts: No- Finish: Epoxy Powder CoatApplications: - Welders, generators, pumps, compressors and other heavy duty electrical equipment, both fixed and portable - Shipping docks, ports and hose down environments - Any application that requires rugged, weatherproof and corrosion resistant electrical connections

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Mounting Box Type 1-Outlet
Material Copperfree Aluminum Finish Powder Coated
Mounting Type Lugs Series/Model AE Series
Cable Entry (1) 1 in Hub For Use With For Powertite 60 and 100 A Receptacles
Application For Powertite 60 And 100 AMP Receptacles UPC 781381229425

Packages

1 - UNIT - 1
Customers who bought this item also bought