
EGS 1 inch Appleton AERC Series Mounting Box
Description
Specifications
Brand Name | Appleton | Item Name | Mounting Box |
Type | Weatherproof | Series/Model | AE |
Cable Entry | 1 in Hub | For Use With | Appleton 60 A Pin and Sleeve Receptacles Connectors and Plugs |
UPC | 781381480628 |
Packages
1 - UNIT - 1 |