
EGS 1-1/4 inch Appleton AERC Series Mounting Box
Description
AE series mounting box housings are copper free (4/10 of 1% max) aluminum. Choice of several mounting boxes permits different types of installations. It is suitable for locations where weatherproof enclosure is required such as shipping docks, ports, ship to shore applications.
Specifications
Brand Name | Appleton | Item Name | Mounting Box with Front Opening |
Type | 2-Outlet, Weatherproof | Material | Copper-Free Aluminum |
Mounting Type | Ceiling, Lug, Wall | Series/Model | AE |
Cable Entry | 1-1/4 in | For Use With | Powertite 60 A and 100 A Receptacles |
Application | For Locations Where Weatherproof Enclosure is Required Such as Shipping Docks, Ports, Ship to Shore Applications | UPC | 781381229562 |
Packages
1 - UNIT - 1 |