HUBBELL 3/4 inch 30Amp Versamate C-Type Back Box
Description
The VersaMate® series is designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities
Specifications
Brand Name | Killark | Sub Brand | Versamate® |
Item Name | Splice/Back Box | Type | Type C |
Length | 5-5/16 in | Width | 3-19/32 in |
Depth | 2-7/8 in | Material | Copperfree Aluminum |
Color | Gray | Mounting Type | Hole |
Amperage Rating | 30 A | NEMA Rating | NEMA 3, 4, 4X |
Cable Entry | 3/4 in | Standards | UL Listed, CSA Certified |
Application | For Heavy Duty Industrial use, These Devices Supply Power to Both Fixed and Portable Electrical Equipment Including Pumps, Generators, Welders, Vacuums, Blowers, and Similar Apparatus | UPC | 783936834344 |
Packages
1 - UNIT - 1 |