Abbotsford
kilvre46

HUBBELL 1-1/4 inch 60Amp Versamate E-Type Back Box

Price $156.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VRE46
Documents Documents

Description

The VersaMate® series is designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities

Specifications

Brand Name Killark Sub Brand Versamate®
Type Aluminum splice box Length 8.000 in
Width 7 in Material Copper-Free Aluminum
Color Gray NEMA Rating NEMA 3, 4, 4X
Standards UL, CSA Application VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable fo
UPC 783936834559

Packages

1 - UNIT - 1 216 - UNIT - 216
This website uses cookies to ensure you get the best experience on our website. Read more
Ok