
PASS & SEYMOUR PSBB1001W 100Amp Pin & Sleeve Metallic Back Box
Description
Metallic Back Box with 1 1/2" Hub Cast for New Style, 100 amp.FEATURES AND BENEFITS: • Easy Installation • No-compromises durability • Height: 6.25" • Length: 12.50"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Pin and Sleeve Back Box | Type | 3-Pole, 3-Phase, 4-Wire |
Length | 16 in | Width | 6.25 in |
Depth | 6.25 in | Material | Thermoplastic |
Color | Gray | Amperage Rating | 100 A |
Cable Entry | 1-1/2 in Hub Die Cast | Standards | UL 498 |
Application | For Industrial Use | UPC | 785007232288 |
Packages
1 - UNIT - 1 | 75 - SKID - 75 |