
COOPER INDUSTRIES AH430C5W 30Amp 600V 3-Pole 4-Wire 3-Phase Watertight Pin and Sleeve Connector, Black
Description
Pin & Sleeve Devices feature sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance. Watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.FEATURES:- Nickel plated pins and contacts offer long life corrosion protection- Plugs have a lockout hole for added safety- Individual Silicone Sealing Grommets with cord diameter indication provide for faster and easier assembly- Tri-Combo hardware for convenience- Threaded NPT cable entry provides an efficient means of attaching flexible conduit or wire mesh grips- Inlet and receptacle mounting footprint and blind holes provide interchangeability with major brands
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Pin and Sleeve Connector | Type | Connector |
Size | 10.375 x 4.75 x 4.813 | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Number of Poles | 3 |
Number of Wires | 4 | Conductor Size | 0.433 - 0.985 in |
Material | Nylon | Color | Blue/Gray |
Phase | 3 | Maximum Load Capacity | 15 hp |
Degree of Protection | IP67, IP69K | Dimensions | 10.375 x 4.75 x 4.813 in |
Mounting Type | Cable | Environmental Conditions | IP67 & IP69k |
Standards | CSA Certified, UL Listed, IEC 309 | Application | IEC 309 Products |
UPC | 032664732713 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |