EGS ARC1033CD 100Amp 600V 3-Wire/3-Pole Powertite Series Pin & Sleeve Connector Body
Description
The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These connectors are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Pin and Sleeve Female Connector | Type | Grounding Style 1 (Shell) |
Voltage Rating | 600/250 VAC/VDC | Amperage Rating | 100 A |
Conductor Size | 4-1 AWG Building, 4-2 AWG Extra Flex | Number of Conductors | 3 |
Connection Type | Pressure Wire Terminal | Phase | 3 |
Material | Copper Free Aluminum | Finish | Natural |
Insulation Material | Glass Filled Polyester | Number of Ports | 3 |
Diameter | 0.391 in | NEMA Rating | NEMA 3, 3R, 4, 4X |
Temperature Rating | -40 to 107 °C | Standards | UL 1682, UL 1686, UL 50E, UL Listed: E145916, E145917, CSA Standard: C22.2 No. 182.1, CSA Certified: 065179, NEMA FB11 |
Application | For ACP1033CD Clamping Ring Plug, Ideal for Use on Shipping Docks, Ports and other Ship to Shore Applications | UPC | 781381440493 |
Packages
1 - UNIT - 1 |