
EGS ARC20044E 200Amp 4-Pole/4-Wire Powertite® Pin and Sleeve Connector Body
Description
Powertite Grounding Style 1 Connector Body, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PC
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Connector Body | Type | Grounding Style 1 |
Voltage Rating | 600 VAC/250 VDC | Amperage Rating | 200 A |
Number of Poles | 4 | Number of Wires | 4 |
NEMA Rating | NEMA 3, 3R, 4, 4X | Conductor Size | 2/0 AWG - 250 MCM |
Material | Copperfree Aluminum (4/10 Of 1 PCT Maximum) | Frequency Rating | 50 - 400 Hz |
Phase | 3 | Terminal Connection | Pressure Wire |
Temperature Rating | -40 to 107 °C | For Use With | AP20044E Plug |
Standards | UL 1682, 1686, 50E, E145916, E145917 Listed, CSA C22.2 No. 182.1 | Application | For AP20044E Plug |
UPC | 781381447676 |
Packages
1 - UNIT - 1 |