
EGS ARC3034BC 30Amp 600V 3-Wire/4-Pole Powertite Series Pin & Sleeve Connector Body
Description
The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These connectors are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Pin and Sleeve Connector | Type | Grounding Style 2, Female |
Voltage Rating | 600 VAC at 50 - 400 Hz, 250 VDC | Amperage Rating | 30 A |
Conductor Size | 10-6 AWG Building, 10-8 AWG Extra Flex | Number of Conductors | 3 |
Connection Type | Pressure Wire Terminal | Phase | 3 |
Material | Copperfree Aluminum | Finish | Natural |
Insulation Material | Glass-Filled Polyester | Number of Ports | 4 |
NEMA Rating | NEMA 3, 3R, 4, 4X | Temperature Rating | -40 to 107 °C |
Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 | Application | For ACP3034BC Metallic Clamping Ring Plug |
UPC | 781381440578 |
Packages
1 - UNIT - 1 |