Abbotsford
kilvca15034

HUBBELL VCA15034 150Amp 600V 4-Pole/3-Wire VersaMate® Pin & Sleeve Connector

Price $3,347.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VCA15034

Description

The VersaMate® series connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities

Specifications

Brand Name Killark Sub Brand Versamate®
Item Name Pin and Sleeve Connector Type 3-Wire
Voltage Rating 600 VAC, 250 VDC Amperage Rating 150 A
Color Gray Number of Ports 4
Length 11-21/32 in NEMA Rating NEMA 3, 4, 4X
Standards cULus Listed File No. E10757, CSA Certified Application For Heavy Duty Industrial use, Indoor or Outdoor use and for Wet, Cold, Hosedown, Hazardous or Corrosive Areas
UPC 783936084060

Packages

1 - UNIT - 1