Abbotsford
kilvpr1033

HUBBELL VPR1033 100Amp 600VAC 250VDC 3-Wire 3-Pole Killark® VersaMate® Series Connector

Price $1,576.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VPR1033
Documents Documents

Description

Connector style I, 3W, 3 pole, 100A.


Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.

Insulators have high mechanical and dielectric strength.

“Increased Safety” type box terminals with gripper ribs securely clamp around conductors.

Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.

Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.

Includes suitability for Type P marine cable.

Specifications

Brand Name Killark Item Name Pin and Sleeve Connector
Type Style I Amperage Rating 100 A
Number of Poles 3 Number of Wires 3
Material Aluminum,Beryllium Copper,Brass,Stainless Steel Finish Baked Powder Epoxy/Polyester
UPC 783936078106

Packages

1 - UNIT - 1 250 - UNIT - 250