Abbotsford
pasps4100c5w

PASS & SEYMOUR PS4100C5W 100Amp 600V 3-Pole 4-Wire Pin and Sleeve Watertight Connector

Price $1,272.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS4100C5W
Documents Documents

Description

Three pole, Four wire, Pin and Sleeve Connector. 100 amp, 3Ø/600 amp.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Pin and Sleeve Connector Type Pin & Sleeve North American Watertight Connector
Size 7-1/4 in Voltage Rating 600 V
Amperage Rating 100 A Number of Poles 3
Number of Wires 4 Conductor Size 2 AWG
Material Thermoplastic Color Black
Phase 3 Standards UL Listed
Application For Commercial Use UPC 785007041149

Packages

1 - UNIT - 1