
PASS & SEYMOUR PS430C9W 30Amp 250V 3-Pole/4-Wire Pin and Sleeve Watertight Connector
Description
FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wire Connector | Type | Pin and Sleeve |
Voltage Rating | 250 V | Amperage Rating | 30 A |
Phase | 3 | Material | Thermoplastic |
Color | Black | Length | 7.0 in |
Standards | UL Listed | Application | Commercial Applications |
UPC | 785007621266 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |