
PASS & SEYMOUR PS460C7W 60A 480V 3-Phase Pin And Sleeve Connector
Description
Three pole, Four wire, Pin and Sleeve connector. 60 amp, 3/480 volt.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Pin and Sleeve Connector | Type | 3-Phase |
Voltage Rating | 480 V | Amperage Rating | 60 A |
Conductor Size | 2 AWG | Number of Conductors | 4 |
Phase | 3 | Material | Thermoplastic |
Color | Gray | Number of Ports | 3 |
Length | 10.9 in | Diameter | 7.3 in |
Standards | Buy American Compliant, cULus, UL Listed | Application | Commercial |
UPC | 785007460452 |
Packages
2 - UNIT - 2 | 12 - UNIT - 12 | 288 - SKID - 288 |