Abbotsford
pasps320c4w

PASS & SEYMOUR PS320C4-W 20Amp 125V 2-Pole/4-Wire North American Watertight Connector

Price $303.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS320C4W

Description

20Amp 125V 2-Pole/4-Wire North American Watertight Connector. FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve connectors bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Pin and Sleeve Connector Type Watertight
Size 5.8 in Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 4 Material Thermoplastic
Color Black Phase 3
Standards UL Listed Application For Commercial Use
UPC 785007320688

Packages

1 - UNIT - 1 10 - UNIT - 10