
PASS & SEYMOUR PS330C6W 30Amp 250V 2-Pole/3-Wire Pin & Sleeve Watertight Connector
Description
Double pole, Three wire, Pin and Sleeve Connector. 30 amp, 250 volt.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Pin and Sleeve Connector | Type | Pin & Sleeve North American Watertight Connector |
Size | 5.8" | Voltage Rating | 250 V |
Amperage Rating | 30 A | Number of Poles | 2 |
Number of Wires | 3 | Material | Thermoplastic |
Color | Black | Phase | 3 |
Dimensions | 5.8 in | Standards | cULus Listed, UL Listed |
Application | For Commercial Applications | UPC | 785007621068 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |