INTERNAL BREAKER APJ10487 PLUG WELDING 100A 3W 4P600V ARKTITE
Description
Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70 inch, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 VAC,250 VDC.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Arktite® |
Item Name | Mating Plug | Type | Heavy-Duty, Straight, Style 2 |
Number of Wires | 3 | Number of Poles | 4 |
Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 100 A |
Color/Finish | Electro Tin-Plated | Series/Model | APJ |
Cord Size | 0.875 - 1.7 in | Terminal Connection | Crimp |
Contact Material | Brass | NEMA Rating | NEMA 4 |
Material | Copper-Free Aluminum | Dimensions | 10.13 in L x 4.13 in W x 4.13 in H |
Standards | UL Listed | Application | For Welding |
Packages
1 - UNIT - 1 |