3-Pole 3W 60Amp Crouse-Hinds Arktite® Heavy Duty Circuit Breaking Receptacle Mating Plug
Description
Eaton Crouse-Hinds series Arktite APJ plug, 60A, 0.50 to 1.45 Inch, Three-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, reversed contacts, 600 VAC/250 VDC.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Arktite® |
Item Name | Pin and Sleeve Mating Plug | Type | Heavy Duty, Grounding Style 1, Reverse Interior |
Number of Wires | 3 | Number of Poles | 3 |
Voltage Rating | 600 VAC/250 VDC | Amperage Rating | 60 A |
Conductor Size | 4-2 AWG | Color/Finish | Natural |
Series/Model | APJ | Cord Size | 1/2 - 1.45 in |
NEMA Rating | NEMA 4 | Material | Copper-Free Aluminum |
Grounding | Yes | Dimensions | 4-1/8 in dia x 10-1/8 in L |
Environmental Conditions | Watertight | Standards | UL 1682, 514, 1010 Listed, CSA C22.2 Number 182.1, CE Marked to LVD 2006/95/EEC |
Application | For Motor Generator Sets, Compressors, Heating and Cooling Units, Welders, Conveyors, Lighting Systems and Similar Equipment |
Packages
1 - UNIT - 1 |