Abbotsford
cwdah460p5w

COOPER INDUSTRIES AH460P5W 60A 600V 3-Pole 4-Wire Watertight Pin & Sleeve Plug, Black

Price $717.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH460P5W

Description

Pin & Sleeve Devices feature sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance. Watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.FEATURES: - Nickel plated pins and contacts offer long life corrosion protection- Plugs have a lockout hole for added safety- Individual Silicone Sealing Grommets with cord diameter indication provide for faster and easier assembly- Tri-Combo hardware for convenience- Threaded NPT cable entry provides an efficient means of attaching flexible conduit or wire mesh grips- Inlet and receptacle mounting footprint and blind holes provide interchangeability with major brands

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Pin and Sleeve Plug Type Plug
Number of Wires 4 Number of Poles 3
Voltage Rating 600 VAC Amperage Rating 60 A
Conductor Size 0.66 - 1.5 in Color/Finish Blue/Gray
Phase 3 Maximum Load Capacity 20 hp
Material Nylon Degree of Protection IP67, IP69K
Mounting Type Cable Dimensions 11.5 x 5.125 x 5.125 in
Environmental Conditions IP67/IP69K Standards CSA Certified, IEC, UL Listed
Application IEC 309 Products UPC 032664732461

Packages

1 - UNIT - 1 12 - UNIT - 12