EGS CPP2023CN 20Amp 2-Wire/3-Pole CPP Plug for use with CPS Receptacles
Description
Pressure Terminals. Plug amperes match receptacle ratings.
Specifications
Brand Name | Appleton | Item Name | Plug |
Type | Explosion-Proof | Number of Wires | 2 |
Number of Poles | 3 | Voltage Rating | 120/240/480/600 VAC, 250 VDC |
Amperage Rating | 20 A | Color/Finish | Epoxy Powder Coated |
Cord Size | 0.5 - 2.187 in | Maximum Load Capacity | 1 - 75 hp |
Material | Copperfree Aluminum | Standards | CSA Type 3, 3R, 4, 4X, 7CD, 9G, 12, Class I, Groups B, C, D, Class II, Group G and Coal Dust, Class III |
UPC | 781381488556 |
Packages
1 - UNIT - 1 |