Abbotsford
appacp3044bc

EGS ACP3044BC 30Amp 600V 4-Wire/4-Pole Powertite Series Pin & Sleeve Metallic Clamping Ring Plug

Price $301.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ACP3044BC

Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These connectors are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Clamping Ring Male Plug Type Grounding Style 1, Metallic
Number of Wires 4 Number of Poles 4
Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC Amperage Rating 30 A
Conductor Size 10-6 AWG Building, 10-8 AWG Extra Flex Phase 3
Terminal Connection Pressure Wire Temperature Rating -40 to 107 °C
NEMA Rating NEMA 3, 3R, 4, 4X Material Copperfree Aluminum
Environmental Conditions -40 to 107 C For Use With ADR3044 Receptacle and ARC3044BC Connector Body
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 Application Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus
UPC 781381440431

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought