Abbotsford
appap20044cd

EGS AP20044CD 200A 600V 4-Wire 4-Pole Powertite® Pin & Sleeve Spring Door Plug

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:AP20044CD

Description

Appleton powertite series uses the versatile pin and sleeve design to provide safe, reliable power for any types of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, these plugs and receptacles are built of triple coated, aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Both standard and reverse service versions are available, and field conversion between the two is simple using a matching plug and receptacle for most styles. Environments and any other applications that requires NEMA 4X protection. Any applications that requires rugged, weatherproof electrical connections. Water resistant and suitable for use from –40°F/–40°C to 225°F/107°C. Standard or reverse service (e.g., to supply power to a receptacle from the plug on a generator); field convertible. Appleton also offers a nonmetallic plug designed to work with Powertite receptacles.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Male Plug Type Grounding Style 1
Number of Wires 4 Number of Poles 4
Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC Amperage Rating 200 A
Conductor Size 2/0 AWG - 250 MCM Phase 3
Terminal Connection Pressure Wire Temperature Rating -40 to 107 °C
NEMA Rating NEMA 3, 3R, 4, 4X Material Copperfree Aluminum
Environmental Conditions -40 to 107 C For Use With ADR20044 Receptacle and ARC20044CD Connector Body
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 Application Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus
UPC 781381447522

Packages

1 - UNIT - 1