Abbotsford
appapi1044

EGS API1044 100Amp 600V 4-Wire 4-Pole Appleton Powertite® Replacement Interior Plug, Natural

Price $334.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:API1044

Description

POWERTITE® 100 A pin and sleeve plug made of aluminium with epoxy powder coat. 10.5 inch length, 4.5 inch outer diameter. 2.72 inch wire recess diameter. Pressure wire terminals. Neoprene bushing compressed by cable collar prevents entrance of water. Bushing is highly resistant to hydrocarbon deterioration and is self-extinguishing. Locking screw and slot prevents plug cable collar from backing off. Contacts exert constant pressure along entire contact surface and provide electrical continuity. Suitable for use from -40 to 107 °C. Insulating blocks provide greatest dielectric and mechanical strength and lowest arc tracking. Positive polarization. Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other ship to shore applications. Suitable for use in locations where a weatherproof enclosure is required. Rough usage construction.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Plug Type Clamping Ring
Number of Wires 4 Number of Poles 4
Voltage Rating 600 VAC, 250 VDC Amperage Rating 100 A
Conductor Size 4-1 AWG (Building), 4-2 AWG (Extra Flex) Phase 3
Temperature Rating -40 to 107 °C Material Copperfree Aluminum
Grounding Grounding Style 1 Environmental Conditions -40 to 107 C
For Use With ARI-1044 Receptacle Standards UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11
Application For ARI-1044 Receptacle UPC 781381165891

Packages

1 - UNIT - 1