EGS API20034 200Amp 3-Pole/4-Wire Powertite® Series Interior Plug
Description
Constructed of non-corrosive, copper-free aluminum, Powertite® plugs and receptacles are built for use in locations where exposure to the elements is inevitable. When certain applications require additional safety precautions, reverse service or contact rotation options are available. Pair it with one of our many receptacles, and the Powertite® plug can create a trusted connection for a hazardous location.
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Pin and Sleeve Plug Interior Assembly | Type | Grounding Style 2 |
Number of Wires | 3 | Number of Poles | 4 |
Voltage Rating | 250 VDC, 600 VAC | Amperage Rating | 200 A |
Phase | 3 | Temperature Rating | -40 to 107 °C |
Material | Copperfree (4/10 of 1 PCT Maximum) Aluminum | Environmental Conditions | -40 to 107 C |
For Use With | ARI20034 Receptacle | Standards | UL 1682, UL 1686, UL 50E, UL Listed: E145916, E145917, CSA Standard: C22.2 No. 182.1, CSA Certified: 065179, NEMA FB11 |
Application | For ARI20034 Receptacle | UPC | 781381131490 |
Packages
1 - UNIT - 1 |