EGS PM460P9W 60Amp 250V 4-Wire 3-Pole Appleton Plug, Blue
Description
IEC pin and sleeve plug. Will withstand impacts of more than six times that required in IEC 309-2. Product identification is indelibly marked on the body of the plug. Applications in agriculture, chemical processing, construction, entertainment, food processing, food service, manufacturing and military.
Specifications
Brand Name | Appleton | Item Name | IEC Pin and Sleeve Plug |
Type | Straight, Watertight | Number of Wires | 4 |
Number of Poles | 3 | Voltage Rating | 250 V |
Amperage Rating | 60 A | Color/Finish | Blue |
Standards | IEC 309-2 | Application | For Agriculture, Chemical Processing, Construction, Entertainment, Food Processing, Food Service, Manufacturing and Military |
Packages
1 - UNIT - 1 |