Abbotsford
kilvp6033

HUBBELL VP6033 60Amp 600V 3-Pole/3-Wire VersaMate® Metallic Pin & Sleeve Plug

Price $409.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VP6033
Documents Documents

Description

VersaMate® metallic pin & sleeve plugs are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities


Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.

Insulators have high mechanical and dielectric strength.

“Increased Safety” type box terminals with gripper ribs securely clamp around conductors.

Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.

Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.

Includes suitability for Type P marine cable.

Specifications

Brand Name Killark Sub Brand Versamate®
Item Name Pin and Sleeve Plug Number of Wires 3
Number of Poles 3 Voltage Rating 600 VAC, 250 VDC
Amperage Rating 60 A Color/Finish Baked Powder Epoxy/Polyester
Material Copperfree Aluminum Dimensions 8.81 in L x 3.68 in W x 3.68 in H
Standards UL Listed, CSA Certified Application Industrial Application Such as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine and Indoor or Outdoor Use
UPC 783936077932

Packages

1 - UNIT - 1 250 - UNIT - 250