Abbotsford
kilvp204612

HUBBELL VP204612 200Amp 600V 4-Pole/3-Wire VersaMate® Metallic Pin & Sleeve Plug

Price $2,154.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VP204612
Documents Documents

Description

VersaMate® metallic pin & sleeve plugs are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities


Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.

Insulators have high mechanical and dielectric strength.

“Increased Safety” type box terminals with gripper ribs securely clamp around conductors.

Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.

Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.

Includes suitability for Type P marine cable.

Specifications

Brand Name Killark Sub Brand Versamate®
Item Name Pin and Sleeve Male Plug Type Metallic, Straight Angled
Number of Wires 3 Number of Poles 4
Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC Amperage Rating 200 A
Conductor Size #1 - 250 Regular Stranding, #1 - 252 Extra Flex Color/Finish Gray
Cord Type G, W or Similar Phase 3
Terminal Connection Screw Less NEMA Rating NEMA 3, 4, 4X
Material Copperfree Aluminum Dimensions 11.13 in L x 4.85 in W x 4.85 in H
Environmental Conditions Wet and Hazardous Locations Standards UL Listed, CSA Certified
Application For Heavy Duty Industrial Use, These Devices Supply Power to Both Fixed and Portable Electrical Equipment Including Pumps, Generators, Welders, Vacuums, Blowers and Similar Apparatus UPC 783936833064

Packages

1 - UNIT - 1 105 - UNIT - 105
Customers who bought this item also bought