
HUBBELL VPA15034 150Amp 600V 4-Pole/3-Wire VersaMate® Metallic Pin & Sleeve Plug
Description
VersaMate® metallic pin & sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Pin and Sleeve Plug | Type | Metallic |
Number of Wires | 3 | Number of Poles | 4 |
Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 150 A |
Conductor Size | 2-2/0 AWG | Color/Finish | Baked Powder Epoxy/Polyester |
Contact Material | Brass | NEMA Rating | NEMA 3, 4, 4X |
Material | Copperfree Aluminum | Dimensions | 10.87 in L x 4.25 in W x 4.25 in H |
Standards | cULus File No. E10757, CSA Certified | Application | For Indoor or Outdoor use and for Wet, Cold, Hosedown, Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing and Food Processing Facilities |
UPC | 783936084053 |
Packages
1 - UNIT - 1 |