Abbotsford
pasps520b5s

PASS & SEYMOUR PS520B5S 20Amp 347/600V 4-Pole/5-Wire Pin and Sleeve Splashproof Inlet

Price $262.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS520B5S
Documents Documents

Description

Four pole, Five wire, Pin and Sleeve Inlet. 20 amp, 3ØY, 347/600 volt.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Inlet
Number of Wires 5 Number of Poles 4
Voltage Rating 347/600 V Amperage Rating 20 A
Phase 3 Material Nylon, Rubber
Standards UL Listed Application Industrial Applications
UPC 785007520132

Packages

1 - UNIT - 1 836 - UNIT - 836