Abbotsford
pasps320p4w

PASS & SEYMOUR PS320P4-W 20Amp 125V 2-Pole/3-Wire Non-NEMA North American Watertight Plug

Price $273.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS320P4W

Description

20Amp 125V 2-Pole/3-Wire North American Watertight Plug.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Pin and Sleeve Plug Type Watertight
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 20 A
Color/Finish Black/White Phase 3
Material Thermoplastic Dimensions 5.8 in
Standards UL Listed Application For Commercial Use
UPC 785007320695

Packages

1 - UNIT - 1 10 - UNIT - 10