
PASS & SEYMOUR PS320P6W 20Amp 250V 2-Pole/3-Wire North American Watertight Plug
Description
20Amp 250V 2-Pole/3-Wire North American Watertight Plug.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Pin and Sleeve Plug | Type | Pin & Sleeve North American Watertight Plug |
Number of Wires | 2 | Number of Poles | 2 |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Color/Finish | Black/Gray | Phase | 3 |
Material | Thermoplastic | Dimensions | 5.8 in |
Standards | cULus Listed, UL Listed | Application | For Commercial Applications |
UPC | 785007320657 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 836 - SKID- 836 |