
PASS & SEYMOUR PS330P6W 30Amp 240V 2-Pole/3-Wire Pin & Sleeve Watertight Plug
Description
2 pole, 3 wire, Pin and Sleeve Plug. 3Ø amp, 240 vac.FEATURES AND BENEFITS:• All P&S Watertight Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety.• North American products come completely ready to wire, for quick, simple installation.• And all feature chemical-resistant thermoplastic construction.• Shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity.• An exclusive, hinged cord grip eliminates loose parts that get lost.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Pin and Sleeve Plug | Type | Pin & Sleeve North American Watertight Plug |
Number of Wires | 2 | Number of Poles | 2 |
Voltage Rating | 240 V | Amperage Rating | 30 A |
Color/Finish | Black/Gray | Phase | 3 |
Material | Thermoplastic | Dimensions | 5.8 in |
Standards | cULus Listed, UL Listed | Application | For Commercial Applications |
UPC | 785007621051 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |