ABB DS3414MP00K 30A 600V MaxGard® Male Plug with Control Contacts
Description
RUSSELLSTOLL® MAXGARD® male plug with control contacts. Two optional pilot/control pins for contractors, load monitor circuits, shunt trip or any other communication functions you need. Center ground contacts, make FIRST and break LAST. Standard delayed action pull and turn withdrawal offers all plugs an XP rating (30-100 A). Waterproof construction provides environmental separation at the front of each device
Specifications
Brand Name | ABB | Sub Brand | Russellstoll® |
Item Name | Plug | Type | MaxGard Interconnection Systems |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Terminal Connection | Screw | Material | Aluminum |
For Use With | MaxGard Interconnection Systems | Standards | UL E68085 Listed |
Application | For "People Movers" Which Require Aire Conditioning and Heater Unit Power When Docked at End of Line Locations for Maintenance and Overhaul | UPC | 708917207757 |
Packages
1 - UNIT - 1 |