Abbotsford
cwd15w47

COOPER INDUSTRIES 15W47 15Amp 125V 2-Pole 3-Wire NEMA 5-15 Watertight Connector, Yellow

Price $62.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:15W47

Description

Industrial Specification Grade Straight Blade Connectors - Watertight NEMA 5-15, 2-Pole/3-Wire. An extensive offering of watertight devices providing safe and reliable IP66 or greater watertight protection in hose down environments.FEATURES:- Santoprene elastomeric exterior provides superior performance in complex environments.- Integrated connector closure cap provides watertight protection when not in use.- Glass reinforced nylon interior provides strength and durability.- Nickel-plated blades, contacts and terminal screws provide corrosion resistance.- Clear terminal cover allows for easy inspection of conductors and terminations.- Neoprene grommet ensures watertight seal at cord entrance.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Straight Blade Connector Type Watertight
Number of Wires 3 Number of Poles 2
Voltage Rating 125 VAC Amperage Rating 15 A
Conductor Size 18-10 AWG Contact Material Nickel Plated Brass
NEMA Rating 5-15R Material Thermoplastic
Standards cULus Listed, NAFTA, RoHS Compliant Application For Industrial use
UPC 040893630946

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought