
COOPER INDUSTRIES 4731N 15Amp 125V 2-Pole 3-Wire NEMA L5-15 AutoGrip Connector
Description
Industrial Specification Grade Locking Devices Connector 15A, 125V/AC NEMA L5-15 2-Pole/3-Wire. Superior design and performance make Arrow Hart devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Locking Connector | Type | Industrial Grade |
Number of Wires | 3 | Number of Poles | 2 |
Amperage Rating | 15 A | Conductor Size | 16-12 AWG |
Color/Finish | Black/White | NEMA Rating | L5-15 |
Material | Nylon | Environmental Conditions | -40 To 75 °C |
UPC | 040893679204 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |