
COOPER INDUSTRIES 6709N 50Amp 250V NEMA 6-50R 2-Pole 3-Wire Commercial Grade Power Connector, Grey/Black
Description
Commercial & Industrial Power Plugs & Connectors 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Specifications
Brand Name | Cooper Industries | Item Name | Straight Blade Connector |
Type | Auto Grip | Grade | Commercial |
Voltage Rating | 250 V | Amperage Rating | 50 A |
Number of Poles | 2 | Number of Wires | 3 |
Material | Thermoplastic | Color | Gray |
Application | For Commercial use | UPC | 040893023441 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |