
COOPER INDUSTRIES 86W-BOX 15Amp 125V NEMA 1-15R 2-Pole 2-Wire Standard Grade Non-Grounding Rubber Connector, White
Description
Standard Grade - Rubber Connectors Non-Grounding Angle plugs allow placement of cord in convenient location. Plug blades are firmly embedded in body. Terminal screws backed out — ready for wiring.
Specifications
Brand Name | Crouse-Hinds | Item Name | Straight Blade Connector |
Type | Residential Grade | Number of Wires | 2 |
Number of Poles | 2 | Voltage Rating | 125 V |
Amperage Rating | 15 A | Conductor Size | 12-AWG |
Color/Finish | White | Terminal Connection | Screw |
Contact Material | Brass | NEMA Rating | 1-15R |
Material | Thermoplastic Rubber | Grounding | Non-Grounding |
UPC | 032664207501 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |