
PASS & SEYMOUR 5296BK 15Amp 125V 2-Pole/3-Wire Medium-Duty Dead Front Connector, Black
Description
FEATURES AND BENEFITS:• All nylon construction, provides excellent impact and chemical resistance.• Simple turn and twist assembly for quick installation.• Ready-to-wire from factory, saves time and money.• All black, perfect for stage and entertainment applications.• Internal finger grips automatically adjust to securely grip the cord jacket.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Straight Blade | Size | 2.3 in |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Wire Grounding | NEMA Rating | 5-15R |
Material | Nylon | Color | Black |
Standards | UL 498 | Application | Stage & Entertainment |
UPC | 785007529616 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 6250 - SKID - 6250 |